Shop All Handheld Flashlights
Lumapro
Industrial Penlight, LED, 180lm
Mfr # 797NR7
Zoro # G810081050
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Body Color Black
- Rechargeable No
- Body Diameter 3/4 in
- Overall Height 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 797NR7
- Zoro # G810081050
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Body Diameter | 3/4 in |
Overall Height | 5/8 in |
Battery Size | AAA |
Overall Length | 5 1/8 in |
Overall Width | 3/4 in |
Manufacturer Warranty Length | 2 yr |
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 52 m, Maximum Brightness 180 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 49 g, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecco 6650a replacement light bulb lamp (6650A ECCO)
- METALUX Hbled Ld5 18000Lm W Unv 5000K Ed2 U (HBLED-LD5-18SE-W-UNV-L850-ED2-U)
- ILC Replacement for Ushio ETF (jcv120v-150wgbf) replacement light bulb lamp (ETF (JCV120V-150WGBF) USHIO)
- FEIT ELECTRIC LED MR16 GU10 BW 50W 3PK (MR16FG500930CA3)
- LUMAPRO Handheld Flashlights, LED, 2200lm (797NR5)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 640 lm (49XX84)
- LUMAPRO Handheld Flashlight, LED, 500 Lumens (797NR1)
- LUMAPRO Black Rechargeable Led Industrial Handheld Flashlight, 18650, 800 lm lm (49XX87)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 250 lm (49XX76)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 250 lm (49XX74)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- Lumapro Handheld Flashlights