Shop All Strip Lights
Lumapro
Industrial Fluorescent Fixture, F32T8, Length: 96"
Mfr # 2NAX4
Zoro # G2915245
original price:
$185.70
67% off
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Certification Unrated
- Ballast Type Electronic
- Lamp Type Fluorescent
- Max. Fixture Wattage 112 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 2NAX4
- Zoro # G2915245
- UPC # 190735574669
- Country of Origin China
- Category Strip Lights
Dimensions
Width | 10" |
Channel Width | 9 in |
Fixture Width | 10 in |
Length | 96" |
Height | 4" |
Fixture Length | 96 in |
Fixture Height | 4 in |
Suggested Fixture Mounting Height | Up to 16 ft |
Overall Width | 10 in |
Overall Height | 4 in |
Overall Length | 96 in |
Nominal Size - Fixtures | 1 ft x 8 ft |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
Standard Series Fluorescent Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 112W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 96 In., Width 10 In., Height 4 In., Lamp Not Included, Suggested Lamp Item No. 2ETU3, Non-Apertured, Housing Finish White Powder Paint, Mounting Individually, Suspended, Ballast Quantity 1, Channel Connector Combination Screw On Endplate/Channel Connector, Channel Width 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 5 to 28 Watts, 1 or 2 Lamps, Electronic Ballast (WH1-120-L)
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2,100 ft, 10 (GL100182LED)
- ILC Replacement for Norman Lamps Sho-55w-cw replacement light bulb lamp (SHO-55W-CW NORMAN LAMPS)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- LUMAPRO Industrial Fluorescent Fixture, F96T8 (2NAX3)
- LUMAPRO Channel Strip Fluorescent Fix., F54T5HO (2UWU8)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Height: 4" (2NAX5)
- LUMAPRO Channel Strip Fluorescent Fixture, F20T12 (2UWT5)
- LUMAPRO Channel Strip Fluorescent Fixture, F17T8 (2UWT1)
- MARINE SPORT LIGHTING 6.5In 36-Watt Marine Led Light Bar - White (MS36WWDS)
- LITHONIA LIGHTING Pendant Monopoint Splice Box, 6-3/8 in. (IBLPMP)
- Lumapro Strip Lights