Shop All Strip Lights
This Product is Discontinued
Lumapro
Industrial Fluorescent Fixture, F32T8 (Discontinued)
Mfr # 2NAW8
Zoro # G1643196
This Product is Discontinued
Key Features
- Length 48"
- Ambient Temp. Range 0 Degrees to 104 Degrees F
- Standards UL Listed
- Fixture Temp. Range 0 Degrees to 104 Degrees F
- Ballast Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 2NAW8
- Zoro # G1643196
- UPC # 190735574614
- Country of Origin China
- Category Strip Lights
Dimensions
Length | 48" |
Width | 8-1/2" |
Height | 2-5/16" |
Channel Width | 2 3/4 in |
Fixture Length | 48 in |
Fixture Width | 8 1/2 in |
Fixture Height | 2 3/8 in |
Overall Width | 8 1/2 in |
Overall Height | 2 3/8 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Length | 48 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
Shoplight, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 64W, Voltage 120VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 8-1/2 In., Height 2-5/16 In., Lamp Not Included, Suggested Lamp Item No. 2ETU3, Non-Apertured, Housing Finish White Powder Paint, Mounting Individually, Suspended, Ballast Quantity 1, Channel Connector Combination Screw On Endplate/Channel Connector, Channel Width 2-3/4 In., Metal Gauge 22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.