Shop All Security & Flood Lights
Lumapro
HPS FLOODLIGHT, 150W LAMP INC, 120V, BRONZE
Mfr # 5MM45
Zoro # G3414284
original price:
$161.88
8% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- Lighting Technology HID
- Height 9 1/2 in
- Lamp Type - Fixtures High Pressure Sodium
- Mounting 1/2" NPS Swivel Fits All Standard J-Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5MM45
- Zoro # G3414284
- UPC # 190735583586
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 9 1/2 in |
Fixture Height | 9 1/2 in |
Fixture Length | 10 1/2 in |
Width | 10 1/2 in |
Depth | 9 in |
Fixture Width | 9 in |
Length | 10 1/2 in |
Description
Floodlight, Lumens 14,500 lm, Fixture Wattage 150 W, Voltage 120V AC, LED Replacement For 150W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Fixture Mounting Location Wall, Mount Type 1/2 in NPS Swivel Fits All Standard J-Box, Color Temperature 2000K, Color Rendering Index 20, Height 9 1/2 in, Width 10 1/2 in, Depth 9 in, Includes Lamp Yes, Suggested Lamp Item No. 2YGF8, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- PROGRESS LIGHTING Greene Ridge Collection One-Light Medium Wall Lantern (P560100-031)
- LUMAPRO Low Bay, Fixture, Induction, 250 W, 120-277V (4RNK4)
- LUMAPRO 150W FLOODLIGHT FIXTURE, PSMH (3HNG2)
- DABMAR LIGHTING Fixture, Cast Aluminum, Mini Flood (DF6570)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- IQ AMERICA LB1870QWH 700 Lumen Battery Operated LED Motion Security Flood Light w L-Bracket Mount WH (LB1870QWH)
- WASSERSTEIN 3-in-1 Floodlight, Charger, and Mount, for Google Nest Cam Outdoor / Indoor, Battery (NestOut2FldLightWhtUSAN)
- Lumapro Security & Flood Lights