Shop All Holiday Lights
This Product is Discontinued
Lumapro
Holiday String Light, 50, Multi, Concave (Discontinued)
Mfr # 21AP71
Zoro # G5503924
This Product is Discontinued
Key Features
- Standards UL Listed
- Voltage 120 V
- Temp. Range 23 Degrees to 140 Degrees F
- Width 1 in
- Rated Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 21AP71
- Zoro # G5503924
- UPC # 190735566121
- Country of Origin Unknown
- Category Holiday Lights
Dimensions
Width | 1 in |
Length | 300 in |
Details
Standards | UL Listed |
Voltage | 120 V |
Temp. Range | 23 Degrees to 140 Degrees F |
Item | LED Holiday String Lights |
Rated Life | 50,000 hr |
Number of LEDs | 50 Pinecone |
Watts | 3.6 W |
Light Color | Blue/Green/Orange/Red/Yellow |
Lens Type | Epoxy Resin |
Warranty | 1 yr |
Description
LED Holiday String Lights, Number of LEDs 50 Pinecone, Light Color Blue/Green/Orange/Red/Yellow, Voltage 120 V, Rated Life 50,000 hr, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.