Shop All Security & Flood Lights
Lumapro
Highbay, Fixture, Induction, 250 W, 120-277V
Mfr # 4RNK3
Zoro # G1713013
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent
- Number of Light Bars 1
- Series LUMAPRO
- Mounting Ceiling
- Fixture Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4RNK3
- Zoro # G1713013
- UPC # 190735581780
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Suggested Fixture Mounting Height | 15 ft |
Height | 22" |
Fixture Width | 22 in |
Width | 22" |
Fixture Length | 27 15/64 in |
Fixture Height | 22 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Overall Length | 27 15/64 in |
Overall Height | 22 in |
Overall Width | 22 in |
Description
Fluorescent High Bay Fixture, Ballast Type Electronic, Bay Light Type High Bay, Overall Height 22 in, Lamp Type Fluorescent, LED Replacement For 150W, Overall Length 27 15/64 in, Lighting Technology Fluorescent, Rated Life 100,000 hr, Series LUMAPRO, 120 to 277V, Overall Width 22 in, Bulbs Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Coilex® Baffle, 310 (310TBZ)
- ILC Replacement for Philips F15t8/ww/alto replacement light bulb lamp (F15T8/WW/ALTO PHILIPS)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 SWW5 90CRI MW M6)
- LUMAPRO Low Bay, Fixture, Induction, 250 W, 120-277V (4RNK4)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- GLOBAL EQUIPMENT Global Industrial„¢ LED Flood Light, 50W, 4500 Lumens, 5000K, w/Knuckle Mount (CSFL-50A-5K)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-KNC-UNV)
- EVOLVE General Purpose Floodlight, 14,600 lm (93163117)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 30000L, 265W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL5-265-5K-K)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- Lumapro Security & Flood Lights