Shop All HID Light Bulbs
This Product is Discontinued
Lumapro
High Pressure Sodium Lamp, 100W, 9500 lm (Discontinued)
Mfr # 54EP70
Zoro # G2478520
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Indoor/Outdoor Usage Indoor/Outdoor
- Watts 100 W
- Max. Overall Bulb Length 5-7/16"
- Bulb Designation C100S54/MPH12PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 54EP70
- Zoro # G2478520
- UPC # 190735897317
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-7/16" |
Bulb Manufacturers Warranty Length | 3 yr |
Max Overall Bulb Length | 5-7/16" |
Light Bulb Dia. | 2-1/8" |
Bulb Dia. | 2 1/8 in |
Overall Length | 5 1/2 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Shape BD17, Color Rendering Index 21, Color Temperature 2100K, Lumens 9,200 lm, Light Technology High Pressure Sodium, Overall Length 5 1/2 in, Shatter-Resistant No, Watts 100 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S54S, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.