Shop All Headlamps
Lumapro
Headlamp, LED, 450lm
Mfr # 797NT4
Zoro # G510081107
original price:
$26.25
17% off
new price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Body Color Black
- Number of Batteries 3
- Overall Width 1 3/4 in
- Head Strap Style Over the Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 1 3/4 in |
Body Diameter | 1 3/4 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 2 1/2 in |
Battery Size | AAA |
Overall Height | 1 3/4 in |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 40 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 131 g, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Pivots Vertically, Drop Rating 2 m, IP Rating IPX4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 2700K (CF13DS/827/ECO)
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/VBU/ED28/XHO/PA)
- ILC Replacement for Flowtron Bk-15c replacement light bulb lamp (BK-15C FLOWTRON)
- ILC Replacement for Zoro 6v038 replacement light bulb lamp (6V038 ZORO)
- LUMAPRO Headlamp, Industrial, LED, 120lm (49XX77)
- LUMAPRO Headlamp, 200/90/20 Lumens (49XX85)
- LUMAPRO Headlamp, General Purpose, 200 lm (49XX78)
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- ENERGIZER Vision Heavy Duty + Focus Industrial Headlight, Led, 3-AAA Batteries (HDDIN32E)
- Lumapro Headlamps