Shop All Headlamps
Lumapro
Headlamp, LED, 1000lm
Mfr # 797NT7
Zoro # G710081044
original price:
$40.89
14% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rechargeable Yes
- Body Color Black
- Number of Batteries 1
- Includes Secondary Light Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | 18650 |
Overall Length | 3 in |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Body Diameter | 1 5/8 in |
Description
Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 7, Maximum Beam Distance 109 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 130 g, Charger Style Included USB Type-C cable, Battery Location Front, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Speedotron 105 Modeling replacement light bulb lamp (105 MODELING SPEEDOTRON)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- ILC Replacement For FEDERAL SIGNAL K149130A (WW-1LZ1-5)
- PML BY CYALUME TECHNOLOGIES Lightstick, Green, 4-1/2 in. L, 8 hr., PK50 (9-80770PF)
- LUMAPRO Headlamp, Industrial, LED, 120lm (49XX77)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- LUMAPRO Headlamp, General Purpose, 200 lm (49XX78)
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- LUMAPRO Headlamp, 200/90/20 Lumens (49XX85)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69333)
- Lumapro Headlamps