Shop All Headlamps
Lumapro
Headlamp, Industrial, LED, 280 lm
Mfr # 49XX90
Zoro # G6125169
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 280
- Flashlight Battery Size AA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Flashlight Battery Size | AA |
Manufacturers Warranty Length | 1.5 yr |
Body Dia. | 1.65 in |
Battery Size | AA |
Overall Width | 1 3/8 in |
Overall Length | 2 1/4 in |
Alternate Battery Size | AA |
Overall Height | 1 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Body Diameter | 2 1/4 in |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Yellow, Body Material Plastic, Number of Light Output Modes 5, Maximum Beam Distance 106 m, Maximum Brightness 343 lm, Run Time at Maximum Brightness 62 hr, Weight with Batteries 6 oz, Alternate Battery Size AA, Battery Location Back, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Rotatable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-277-L)
- RADIONIC HI-TECH Connector Cord, 24inL, Radionic ZX and LY (XNCC24W)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- ILC Replacement for Satco S9394 replacement light bulb lamp (S9394 SATCO)
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- LUMAPRO Headlamp, LED, 450lm (797NT4)
- LUMAPRO Headlamp, 200/90/20 Lumens (49XX85)
- LUMAPRO Industrial Headlamp, LED, 120 Lumens (49XX93)
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- LUMAPRO Headlamp, General Purpose, 200 lm (49XX78)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- Lumapro Headlamps