Shop All Mini and Specialty Flashlights
Lumapro
Hands Free Light, Industrial, 250lm
Mfr # 49XX82
Zoro # G6125187
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AA
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 4
- Lumens Range 250 to 449
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 49XX82
- Zoro # G6125187
- UPC # 190735898284
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.13 in |
Body Dia. | 2.5 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 2 1/2 in |
Overall Length | 7 1/8 in |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 238 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 6.5 hr, Weight with Batteries 0.8 oz, Includes Charger No, Drop Rating 1 m, IP Rating IPX4, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9-Watt 2-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11764)
- SATCO 14-Watt 4-Foot LED T8 - CCT Selectable - Type B Ballast Bypass - G13 Base - 120-277 Volt (S11766)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 8 deg. (17PAR38/EXPERTCOLOR/S8/927/DIM/120V)
- LUMAPRO Penlight, General Purpose, 45lm (49XX80)
- BLAZING LEDZ Blazing LEDz 168 lm Assorted LED Flashlight AAA Battery (900274)
- FOXFURY LED Inspection Flashlight (940-310-NDT)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73303)
- Lumapro Mini and Specialty Flashlights