Shop All Handheld Flashlights
This Product is Discontinued
Lumapro
Handheld Flashlights, LED, 900lm (Discontinued)
Mfr # 797NR2
Zoro # G110081057
This Product is Discontinued
Key Features
- Number of Batteries 1
- Body Color Gray
- Rechargeable Yes
- Beam Focus Fixed
- Environment Fog, Mist, Rain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 797NR2
- Zoro # G110081057
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | 18650 |
Overall Width | 1 1/8 in |
Overall Height | 1 1/8 in |
Body Diameter | 1 1/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 6 1/4 in |
Description
UV Inspection Light, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Gray, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 89 m, Maximum Brightness 900 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 205 g, Charger Style Included USB Type-C cable, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Baltoro LLC 9024b replacement light bulb lamp (9024B BALTORO LLC)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-4020ew)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- NIK LIGHT Task Light, 20W, LED, 2,600 lm, IP65, 17.13 (IR-LED-COB-M)
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- Lumapro Handheld Flashlights