Shop All Handheld Flashlights
This Product is Discontinued
Lumapro
Handheld Flashlights, LED, 380lm (Discontinued)
Mfr # 797NR0
Zoro # G910081080
This Product is Discontinued
Key Features
- Number of Batteries 2
- Body Color Black
- Rechargeable No
- Power Source Battery
- Body Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 797NR0
- Zoro # G910081080
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Body Diameter | 1 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 1 in |
Overall Height | 3/4 in |
Battery Size | AA |
Overall Length | 6 1/8 in |
Description
Tactical Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 190 m, Maximum Brightness 380 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 120 g, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- GE LAMPS GE LIGHTING 20W, MR11 Halogen Light Bulb (Q20MR11/NFL25)
- SATCO 4.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21207)
- ILC Replacement for National Stock Number NSN 6240-00-797-8945 replacement light bulb lamp (6240-00-797-8945 NATIONAL STOCK NUMBER NSN)
- LUMAPRO Yellow No Led Industrial Handheld Flashlight, 157 lm (49XX79)
- PELICAN Yellow No Led 256 lm (3415MCC)
- Lumapro Handheld Flashlights