Shop All Handheld Flashlights
This Product is Discontinued
Lumapro
Handheld Flashlights, LED, 150lm (Discontinued)
Mfr # 797NP8
Zoro # G810081111
This Product is Discontinued
Key Features
- Number of Batteries 2
- Body Color Black
- Rechargeable No
- Overall Length 6 in
- Maximum Beam Distance 44 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 797NP8
- Zoro # G810081111
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Length | 6 in |
Overall Width | 5/8 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Overall Height | 5/8 in |
Body Diameter | 5/8 in |
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 44 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 78 g, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.