Shop All Handheld Flashlights
Lumapro
Handheld Flashlights, LED, 1000lm
Mfr # 797NR3
Zoro # G410081054
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Body Color Black
- Rechargeable Yes
- Beam Intensity Levels 1,000 cd, 2,000 cd, 10,000 cd, 16,500 cd
- Includes Secondary Light No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 797NR3
- Zoro # G410081054
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Manufacturer Warranty Length | 2 yr |
Body Diameter | 1 3/8 in |
Overall Length | 5 5/8 in |
Overall Width | 1 3/8 in |
Battery Size | 18650 |
Overall Height | 1 in |
Description
Rechargeable Tactical Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 256 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 185 g, Charger Style Included USB Type C Cord, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED Led Hid Light Led Hid 120W5K E(X)39 15840Lm (CLC6-120WD-E(X)39 5000K)
- URREA Waterproof flashlight 550lm (LPA55)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- WOBBLE LIGHT W, OBBLE LIGHT 175W, BT28 Metal Halide HID Light Bulb (111901)
- LUMAPRO Industrial Penlight, LED, 50lm (797NR6)
- LUMAPRO Industrial Penlight, LED, 450lm (797NR9)
- LUMAPRO Handheld Flashlights, LED, 900lm (797NR2)
- LUMAPRO Handheld Flashlights, LED, 1000lm (797NR4)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 270 lm (49XX83)
- LUMAPRO Black Rechargeable Led Industrial Handheld Flashlight, 18650, 800 lm lm (49XX87)
- LUMISHORE LUM-60-0321 EOS i-Connect Hub for SMX 153 EOSTIX 403 EOS (LUM60BLK0321)
- Lumapro Handheld Flashlights