Shop All Handheld Flashlights
This Product is Discontinued
Lumapro
Handheld Flashlight, LED, 500 Lumens (Discontinued)
Mfr # 797NR1
Zoro # G510105636
This Product is Discontinued
Key Features
- Number of Batteries 1
- Body Color Black, Yellow
- Rechargeable Yes
- Grip Style Knurled
- Light Output Modes High, Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 797NR1
- Zoro # G510105636
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | 18650 |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 33 3/8 mm |
Overall Height | 33 3/8 mm |
Overall Width | 33 3/8 mm |
Overall Length | 141 mm |
Description
Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Yellow, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 140 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 2.75 hr, Weight with Batteries 155 g, Charger Style Included Charging Cord, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, HID, 400, ET18, Mogul Base, High Pressure Sodium (S1941)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 806-Slh-Tc-P (806-SLH-TC-P)
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- KEYSTONE UnShunted Short T5 Socket, KT-SOCKET-T5-S (KT-SOCKET-T5-S)
- LUMAPRO Yellow No Led Industrial Handheld Flashlight, 120 lm (49XX81)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- Lumapro Handheld Flashlights