Shop All Halogen Light Bulbs
This Product is Discontinued
Lumapro
Halogen Light Bulb, T4, 20W, PK4 (Discontinued)
Mfr # 2CVB8
Zoro # G2891734
This Product is Discontinued
Key Features
- Bulb Finish Clear
- Bulb Shape T4
- Watts 20
- Bulb Type Miniature
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 2CVB8
- Zoro # G2891734
- UPC # 190735569665
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 1/2" |
Max Overall Bulb Length | 1-9/16" |
Max. Overall Bulb Length | 1-9/16" |
Overall Length | 1 9/16 in |
Bulb Dia. | 1/2 in |
Description
Halogen Lamp, Bulb Base Type 2-Pin (GY6.35), Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index 100.0, Color Temperature 3000 K, Lumens 300, Overall Length 1 9/16 in, Shatter-Resistant No, Voltage 12, Watts 20, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.