Shop All Halogen Light Bulbs
Lumapro
Halogen Light Bulb, T3,1000W
Mfr # 4TAA7
Zoro # G2580146
original price:
$11.29
9% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough Service Yes
- Bulb Color Temp. 2900K
- Bulb Base Type Recessed Single Contact (R7s)
- Shatter-Resistant No
- Bulb Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4TAA7
- Zoro # G2580146
- UPC # 190735582473
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 7-7/16" |
Max Overall Bulb Length | 7-7/16" |
Light Bulb Dia. | 3/8" |
Overall Length | 7 7/16 in |
Bulb Dia. | 3/8 in |
Description
Halogen Lamp, Bulb Base Type Recessed Single Contact (R7s), Bulb Dia. 3/8 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index 100, Color Temperature 2700K, Lumens 21,000 lm, Light Technology Halogen, Overall Length 7 7/16 in, Shatter-Resistant No, Trade Number 4TAA7, Voltage 240V AC, Watts 1,000 W, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, Indoor/Outdoor Usage Indoor Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 12W (25W Equivalent) 3 CCT Selectable 1560LM Type A+B G13 Base 4-Pack (LR34233-4PK)
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- ILC Replacement for Keystone Technologies Mh-50x-q-kit (MH-50X-Q-KIT KEYSTONE TECHNOLOGIES)
- ILC Replacement for Light Bulb / Lamp 500t3q/ir replacement light bulb lamp (500T3Q/IR LIGHT BULB / LAMP)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- ILC Replacement for Damar 150qmc/frost 130v replacement light bulb lamp (150QMC/FROST 130V DAMAR)
- WESTINGHOUSE HALOGEN BULB 75W 120V (04706)
- ILC Replacement for GE General Electric G.E HPL 575c LLX 120v replacement light bulb lamp (HPL 575C LLX 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN ZEISS)
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- ILC Replacement for Ushio 1000302 replacement light bulb lamp, 2PK (1000302 USHIO)
- Lumapro Halogen Light Bulbs