Shop All Halogen Light Bulbs
Lumapro
Halogen Light Bulb, T2 1/2,150W
Mfr # 4RZZ5
Zoro # G2500723
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 1500 hr.
- Bulb Housing Glass
- Bulb Type Miniature
- Watts 150 W
- Bulb Color Temp. 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 4RZZ5
- Zoro # G2500723
- UPC # 190735582374
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 3" |
Light Bulb Dia. | 21/64" |
Max. Overall Bulb Length | 3" |
Bulb Dia. | 1/3 in |
Overall Length | 3 in |
Description
Halogen Lamp, Bulb Base Type Recessed Single Contact (R7s), Bulb Dia. 1/3 in, Bulb Housing Glass, Bulb Shape T2-1/2, Color Rendering Index 100.0, Color Temperature 3000K, Lumens 2,400 lm, Light Technology Halogen, Overall Length 3 in, Shatter-Resistant No, Voltage 120V AC, Watts 150 W, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service Yes, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- NUWATT Waterproof Canopy Gas Station Light Fixture 150W, 5000K, 18000 Lumens, 120277V, White Aluminum (NW-CP-150W-50K-WH)
- METALUX Mmx-Icf-4Ft-Refl-B: 12" Symmetric Reflector (ICF-4FT-REFL-B)
- SYLVANIA T8 Fluorescent 30Pk (FO28/841/XV/SS/ECO)
- LUMAPRO Halogen Light Bulb, T3,1000W (4TAA7)
- ILC Replacement for Sylvania 41900sp replacement light bulb lamp, 2PK (41900SP SYLVANIA)
- ILC Replacement for PEC J1500 240v T3 replacement light bulb lamp (J1500 240V T3 PEC)
- TUNGSRAM 6054 Halogen Hi-Lo Beam Sq 2 Lamp Sys (H6054SB)
- ILC Replacement for Vamada Nb-501 replacement light bulb lamp (NB-501 VAMADA)
- WESTEK Bulb Halogen 35W Westek (UC200XB)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- Lumapro Halogen Light Bulbs