Lumapro

Guard, Shade, Quartz Halogen, Snap On (Discontinued)


Key Features

  • Type Wire
  • Function Snap on
  • Finish Powder Coated Black
  • Guard Type Square
  • Application Prevent the Heating Lamp Contacting with Combustible Directly
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Head Depth 4.13 in
Head Width 7.82 in
Overall Height 5.75 in
Overall Width 7.82 in
Head Height 5.75 in
Overall Depth 4.13 in

Description

Dock Light Grill, Compatible with Manufacturer Model Number QH-3841 GRILL, Lighting Technology Not Applicable, Operating Voltage Not Applicable, Overall Depth 4.13 in, Overall Height 5.75 in, Overall Width 7.82 in, Product Type Dock Light Grill, Compatible with Grainger Part Number 24K344, 24K345, 24K348, 5AY53, Bulb Base Number Not Applicable, Bulb Base Type Not Applicable, Bulb Shape Not Applicable, Bulb Type Number Not Applicable, Color Black, Compatible with Brand LumaPro

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.