Shop All Outdoor Wall Lights
This Product is Discontinued
Lumapro
Full Size Wall Pack, 5000K, LED, 120-277VAC, Depth: 10 5/8 in (Discontinued)
Mfr # 55FD77
Zoro # G5523132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 to 277 V AC
- Width 10 5/8 in
- Height 7 5/8 in
- Length 7 1/4 in
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 55FD77
- Zoro # G5523132
- UPC # 767627945151
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 5/8 in |
Height | 7 5/8 in |
Length | 7 1/4 in |
Depth | 10 5/8 in |
Recommended Mounting Height | 15 ft |
Description
Full Size Wall Pack, Lumens 5,540 lm, Fixture Wattage 40 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 175W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 7 5/8 in, Width 10 5/8 in, Depth 10 5/8 in, Includes Lamp Yes, Lamp Watts 40 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Impact Resistant Glass
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.