Shop All Bay Lights
Lumapro
Fluorescent Fixture, High Bay, F54T5HO
Mfr # 2NAX8
Zoro # G0404031
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Mounting Ceiling Or Suspended
- Fixture Width 12 1/2 in
- Fixture Voltage 120 to 277
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2NAX8
- Zoro # G0404031
- UPC # 190735574706
- Country of Origin China
- Category Bay Lights
Dimensions
Fixture Width | 12 1/2 in |
Suggested Fixture Mounting Height | 20 to 40 ft |
Mounting Height | 20 to 40 ft. |
Length | 48" |
Fixture Height | 4 1/2 in |
Height | 4-1/2" |
Fixture Length | 48 in |
Width | 12-1/2" |
Overall Length | 48 in |
Overall Width | 12 1/2 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Height | 4 1/2 in |
Description
Fluorescent High Bay Fixture, Lamp Quantity 4, Lamp Type F54T5HO, Suggested Lamp Item No. 4XMJ7, Fixture Wattage 240W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Motion Sensor, Length 48 In., Width 12-1/2 In., Height 4-1/2 In., Light Distribution Narrow, Reflector Type MIRO Apertured, Mounting Height 20 to 40 ft., Lamp Watts 54W, Ballast Type Electronic, Ballast Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- WESTINGHOUSE Bulb 25W R-14 120Vintr F (03648)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Mogul Screw (EX39) (LED-8039M345D-A)
- WESTINGHOUSE Westinghouse 3914728 25 watt F15 Decorative Incandescent Bulb - Amber; Pack of 2 - 6 Pack per Case (3914728)
- LUMAPRO Low Bay Fixture, 128W, 4-21/32 in. W (35GW87)
- LUMAPRO Low Bay Fixture, 64W, 4-21/32 in. W (35GW85)
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- METALUX Vt Rpl Lns For Vt2 Ser, 8' (VT2-8DR-U)
- METALUX GR Series 2X4 LED Recessed Troffer, 6400 Lumen, 4000K, 0 to 10V Dim Driver (24GR-LD5-64-F1-UNV-L840-CD1-U)
- METALUX Fpanel Surface Mount Kit Accessory, 1X4 (FPSURF14)
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- Lumapro Bay Lights