Shop All Landscape Lighting
Lumapro
Floodlight, Bullet, 12V, 35W, Halogen
Mfr # 6MPA7
Zoro # G4855961
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Width 2 in
- Lamp Type Halogen
- Housing Finish Black
- Lamp Included Yes
- Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6MPA7
- Zoro # G4855961
- UPC # 190735584637
- Country of Origin China
- Category Landscape Lighting
Dimensions
Fixture Width | 2 in |
Height | 2 3/4 in |
Fixture Length | 6 3/8 in |
Fixture Height | 2 3/4 in |
Width | 2 in |
Length | 6 3/8 in |
Description
Bullet Floodlight, Fixture Wattage 35 W, Voltage 12V, Fixture Sensor Type No Sensor Included, Fixture Mounting Location Pole, Height 2 3/4 in, Width 2 in, Includes Lamp Yes, Suggested Lamp Item No. 1C734, Fixture Housing Color Black, Fixture Housing Material Die-Cast Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fluor Wrap Fixt4'2L Res (WN232R)
- GLOBAL INDUSTRIAL Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible (501753)
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- LUMAPRO Landscape Light, Lens for 6MPC3 (6MPC5)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- LUMAPRO Landscape Light, Hood for 6MPC3 (6MPC4)
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 2 (FLTORCH2-B)
- Lumapro Landscape Lighting