Lumapro

FLOODLIGHT, 500W, LAMP INC, 120V, BRONZE (Discontinued)


This Product is Discontinued
Shop for all Security & Flood Lights

Key Features

  • Fixture Mounting Location Wall
  • Lighting Technology Halogen
  • Width 9 in
  • Fixture Temp. Range -30 Degrees to 40 Degrees C
  • Max. Fixture Wattage 500.0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 9 in
Height 8 in
Fixture Width 4 in
Fixture Height 8 in
Depth 4 in
Fixture Length 9 in
Length 9 in

Description

Floodlight, Lumens 4,000 lm, Fixture Wattage 500 W, Voltage 120V AC, Light Distribution Shape NEMA 7x7, LED Replacement For 500W HAL, Fixture Sensor Type No Sensor Included, Light Technology Halogen, Fixture Mounting Location Wall, Mount Type 1/2 in NPS Swivel Fits All Standard J-Box, Color Temperature 3000K, Color Rendering Index 99, Height 8 in, Width 9 in, Depth 4 in, Includes Lamp Yes, Suggested Lamp Item No. 2V384, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products