Lumapro

Fixture, Wall, 150 W, Hps, Lamp Included (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Outdoor Wall Lights

Key Features

  • Voltage 120 V AC
  • Width 8 in
  • Height 9 in
  • Length 14 in
  • Light Technology High Pressure Sodium
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 8 in
Height 9 in
Length 14 in
Reflector Dia. 36.84*30.48cm
Fixture Height 9 in
Fixture Length 14 in
Fixture Width 8 in

Description

Wall Pack, Lumens 14,500 lm, Fixture Wattage 150 W, Voltage 120 V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Color Temperature 2000K, Color Rendering Index 20, Height 9 in, Width 8 in, Includes Lamp Yes, Suggested Lamp Item No. 2YGF8, Lamp Watts 150 W, Rated Life 20,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products