Shop All Strip Lights
This Product is Discontinued
Lumapro
Fixture, Shop Light (Discontinued)
Mfr # 5HD98
Zoro # G1086951
This Product is Discontinued
Key Features
- Mounting Individually, Suspended
- Lamp Type - Fixtures F34T12
- Voltage 120V
- Reflector Type Non-Apertured
- Fixture Temp. Range 50 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 5HD98
- Zoro # G1086951
- UPC # 190735583562
- Country of Origin China
- Category Strip Lights
Dimensions
Fixture Width | 5 1/2 in |
Fixture Length | 48 in |
Length | 48" |
Height | 3-1/2" |
Fixture Height | 3 1/2 in |
Width | 5-1/2" |
Overall Length | 48 in |
Overall Height | 3 1/2 in |
Overall Width | 5 1/2 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
Shoplight, Lamp Quantity 2, Lamp Type F34T12, Lamp Watts 34W, Fixture Wattage 40W, Voltage 120VAC, Ballast Type Magnetic, Ambient Temp. Range 50 Degrees to 104 Degrees F, Length 48 In., Width 5-1/2 In., Height 3-1/2 In., Lamp Not Included, Suggested Lamp Item No. 2ETU3, Non-Apertured, Housing Finish White Baked Enamel, Mounting Individually, Suspended, Ballast Quantity 1, Standards Ul and cUL Listed, Includes Cord And Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.