Shop All Outdoor Wall Lights
This Product is Discontinued
Lumapro
Fixture Incandescent (Discontinued)
Mfr # 3RB20
Zoro # G1642523
This Product is Discontinued
Key Features
- Voltage 120 V AC
- Width 4 1/2 in
- Height 6 3/4 in
- Length 4 3/4 in
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 3RB20
- Zoro # G1642523
- UPC # 190735579527
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4 1/2 in |
Height | 6 3/4 in |
Length | 4 3/4 in |
Fixture Height | 6 3/4 in |
Fixture Length | 4 3/4 in |
Fixture Width | 4 1/2 in |
Description
Decorative Wall Light, Fixture Wattage 100 W, Voltage 120 V AC, LED Replacement For 100W INC, Fixture Sensor Type No Sensor Included, Light Technology Incandescent, Height 6 3/4 in, Width 4 1/2 in, Suggested Lamp Item No. 2CUX3, Lamp Watts 100 W, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Impact Resistant Tempered Glass, IP Rating Not Rated, Socket Type Medium, Standards CSA Listed for Wet Locations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.