Shop All Exit Signs with Lights
Lumapro
Ext Sgn, Alumin, Silvr, 14 9/16in, 3W
Mfr # 53RH95
Zoro # G1565477
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Recess
- Housing Material Aluminum
- Battery Chemistry Nickel Cadmium
- Width 14 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 53RH95
- Zoro # G1565477
- UPC # 190735898536
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 14 9/16 in |
Height | 11 1/16 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 4 in |
Text Stroke Width | 3/4 in |
Overall Width | 14 5/8 in |
Manufacturers Warranty Length | 2 yr |
Text Size | 3/4 in Stroke x 6 in High |
Recommended Mounting Height | 10 ft |
Overall Depth | 4 in |
Overall Height | 11 1/8 in |
Text Height | 6 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1, Lighting Technology LED, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Fixture Wattage 3 W, Depth 4 in, Height 11 1/16 in, Width 14 9/16 in, Background Color Clear, Mounting Recess
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Mirror Visor for the Zenith helmets (39528)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474T28 (474T28)
- CHILL-ITS BY ERGODYNE Headband, Red, One Size, Terrycloth (6605)
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 (MC206)
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- LUMAPRO LUMAPRO Thermoplastic LED Exit Sign with Battery Backup, 6CGL5 (6CGL5)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 2W (53RH97)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-1/2in. H, Red (40CP85)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Green (40CP87)
- LITHONIA LIGHTING ExtSgn EmLt, Thermop, Nic Cad, LED, 4.3W (LHQM LED R)
- Lumapro Signs