Shop All Exit Signs with Lights
Lumapro
Ext Sgn, Alum, Silv, 14 9/16in, 2W
Mfr # 53RH97
Zoro # G1565510
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Mounting Recess
- Housing Material Aluminum
- Battery Chemistry Nickel Cadmium
- Width 14 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 53RH97
- Zoro # G1565510
- UPC # 190735898505
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 14 9/16 in |
Height | 11 1/16 in |
Depth | 4 in |
Letter Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Text Stroke Width | 3/4 in |
Overall Height | 11 1/8 in |
Manufacturers Warranty Length | 2 yr |
Recommended Mounting Height | 10 ft |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 4 in |
Overall Width | 14 5/8 in |
Description
Exit Sign, Letter Color Green, Number of Faces 2, Lighting Technology LED, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Fixture Wattage 3 W, Depth 4 in, Height 11 1/16 in, Width 14 9/16 in, Mounting Recess
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Firearms Or Weapons Allowed On This Property Sign, M452R (M452R)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-187-342-YL)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- HEADLINE SIGN Floor Tent Sign, Doublesided, Plastic, 10 1/2" x 25 1/2", Black (5694)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- LUMAPRO Exit Sign, Green Letter, 120/277V, 13" W (489K14)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light, Width: 12 1/4 in (35GW99)
- LUMAPRO LUMAPRO Incandescent Exit Sign/ Emergency Lights (6CGL7)
- LUMAPRO Exit Sign LED Retrofit, Grn, Paddle, PR, PK2 (1LEK9)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- ELCO LIGHTING LED Edge Lit Exit Sign with Battery Backup, EDGLIT1G-C (EDGLIT1G-C)
- Lumapro Signs