Shop All Exit Signs with Lights
Lumapro
Ext Sgn, Alum, Gray, 12in, 0.4W
Mfr # 6CGL3
Zoro # G2969172
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 9 5/8 in
- Housing Color Silver
- Housing Material - Emergency Lighting and Exit Signs Aluminum
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6CGL3
- Zoro # G2969172
- UPC # 190735584262
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 in |
Height | 9 5/8 in |
Depth | 1 5/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Recommended Mounting Height | 10 ft |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Overall Depth | 1 5/8 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 12 in |
Overall Height | 9 5/8 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-S)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 12 in Long x 12 in Wide, 5/8 in Thick, 20 PK (540)
- NMC Authorized Personnel Only (Bilingual), Pk5 (ESN34AP)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 050)
- LUMAPRO LUMAPRO Incandescent Exit Sign/ Emergency Lights (6CGL7)
- LUMAPRO LUMAPRO Incandescent Exit Sign with Emergency Lights (6CGL8)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- LUMAPRO Ext Sgn, Alumin, Silvr, 14 9/16in, 3W (53RH95)
- LUMAPRO Ext Sgn, Alum, Silvr, 14 9/16in, 3W (53RH96)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-1/2in. H, Red (40CP85)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- Lumapro Signs