Shop All Exit Signs with Lights
Lumapro
Exit Sign w/ Bttry Backup, 0.6W, Green, 1
Mfr # 6CGN6
Zoro # G0507577
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 11/16 in
- Height 10 5/16 in
- Housing Color - Emergency Lighting and Exit Signs Gray
- Housing Material Aluminum/Acrylic
- Battery Type Nickel Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 6CGN6
- Zoro # G0507577
- UPC # 190735584347
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 11/16 in |
Height | 10 5/16 in |
Depth | 4 in |
Letter Size | 3/4 in Stroke x 6 in High |
Manufacturers Warranty Length | 1 Yrs. |
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red (S3081)
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (30YP38)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27350-6PK)
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- LUMAPRO LUMAPRO ABS LED Exit Sign (35GW98)
- LUMAPRO Ext Sgn, Alumin, Silvr, 14 9/16in, 3W (53RH95)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Green (40CP87)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- LUMAPRO LUMAPRO Incandescent Exit Sign/ Emergency Lights (6CGL7)
- LUMAPRO Exit Sign, Red Letter, Plastic, 120/277V (489K13)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 G 120/277 M6)
- Lumapro Exit Signs with Lights