Shop All Exit Signs with Lights
Lumapro
Exit Sign, Red Letter, Plastic, 120/277V
Mfr # 489K13
Zoro # G1621871
original price:
$109.43
8% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Height 8 1/2 in
- Lamp Head Light Source - Emergency Lighting and Exit Signs LED
- Housing Color - Emergency Lighting and Exit Signs White
- Number of Faces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 489K13
- Zoro # G1621871
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 21 in |
Height | 8 1/2 in |
Letter Size | 6 in |
Depth | 2 9/16 in |
Overall Depth | 2 1/2 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Height | 8 1/2 in |
Recommended Mounting Height | 10 ft |
Overall Width | 21 in |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 3 yr |
Description
ExtSgn EmLt,Plst,Nick Cadm,LED,1W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (PSURVCL2LSX2)
- WEARWELL 6 ft. L x PVC, 1/4" Thick (702.14X3X6BK)
- INDUSTRIAL SCIENTIFIC Docking Station, iBrid MX6 (18109329-131)
- WOLVERINE Size 10 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 2W (53RH97)
- LUMAPRO Ext Sgn, Alumin, Silvr, 14 9/16in, 3W (53RH95)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Green (40CP87)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 3W (53RH94)
- COMPASS LED Red Exit Sign, AC Only (CARB)
- Lumapro Signs