Shop All Exit Signs with Lights
Lumapro
Exit Sign, ABS, LED/Incandescent, 12W, Red
Mfr # 40CP82
Zoro # G3321431
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 13/16 in
- Height 10 1/8 in
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Lamp Head Light Source - Emergency Lighting and Exit Signs Incandescent
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 40CP82
- Zoro # G3321431
- UPC # 190735579763
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 21 13/16 in |
Height | 10 1/8 in |
Depth | 2 1/2 in |
Letter Size | 6 in |
Text Height | 6 in |
Overall Width | 21 3/4 in |
Recommended Mounting Height | 10 ft |
Overall Depth | 2 1/2 in |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 10 1/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Acid, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Blue (76745)
- OAKLEY Baseball Hat, Cap, Brn, L/XL, 7-3/8 Hat Size (911444A-86W-L/XL)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-423)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- LUMAPRO LUMAPRO Thermoplastic LED Exit Sign with Battery Backup, 6CGL5 (6CGL5)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 2W (53RH97)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light, Width: 12 1/4 in (35GW99)
- GLOBAL INDUSTRIAL Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL (500785)
- Lumapro Signs