Shop All Exit Signs with Lights
Lumapro
Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red
Mfr # 40CP86
Zoro # G2581516
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 13/16 in
- Height 9 9/16 in
- Operating Temp. Range 32 Degrees to 104 Degrees F
- Lamp Head Light Source - Emergency Lighting and Exit Signs LED
- Housing Material - Emergency Lighting and Exit Signs Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 40CP86
- Zoro # G2581516
- UPC # 190735579800
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 13/16 in |
Height | 9 9/16 in |
Letter Size | 6 in |
Depth | 1 13/16 in |
Text Size | 3/4 in Stroke x 6 in High |
Recommended Mounting Height | 10 ft |
Overall Width | 11 3/4 in |
Overall Depth | 1 3/4 in |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 2 yr |
Text Height | 6 in |
Overall Height | 9 1/2 in |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- CONDOR Slip-On Sideshield, For Safety Glasses, Conforming, Plastic, Clear, Universal Fit, 1 Pair (3BE76)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (267220)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: 4X4 Pk (115-TE)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 2W (53RH97)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light, Width: 12 1/4 in (35GW99)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 3W (53RH94)
- LUMAPRO Exit Sign, ABS, LED/Incandescent, 12W, Red (40CP82)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- LUMAPRO Ext Sgn, Alum, Silvr, 14 9/16in, 3W (53RH96)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 13 7/8in, 1W (LV S 1 R 120/277 EL N UM 4X)
- Lumapro Signs