Shop All Exit Signs with Lights
Lumapro
Exit Sign, ABS, LED, 2W, 9-9/16in. H, Green
Mfr # 40CP87
Zoro # G2581507
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 13/16 in
- Height 9 9/16 in
- Emergency Back Up Battery Yes
- Number of Lamp Heads 2
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 40CP87
- Zoro # G2581507
- UPC # 190735579817
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 13/16 in |
Height | 9 9/16 in |
Depth | 1 13/16 in |
Letter Size | 6 in |
Overall Width | 11 3/4 in |
Recommended Mounting Height | 10 ft |
Text Stroke Width | 3/4 in |
Overall Height | 9 1/2 in |
Manufacturers Warranty Length | 2 yr |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 1 3/4 in |
Text Height | 6 in |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- MALT IMPACT Malt PolyLite M1200-2XL White Polypropylene Zipper Long Sleeve Coveralls - Elastic Wrists & Ankles (272M12002XL)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (99-1-6200B-M)
- COMPLIANT Wall Mounted Eyewash with Plastic Bowl (16020)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- LUMAPRO Ext Sgn, Alum, Silv, 14 9/16in, 3W (53RH94)
- LUMAPRO LUMAPRO Thermoplastic LED Exit Sign with Battery Backup, 6CGL5 (6CGL5)
- LUMAPRO Exit Sign LED Retrofit, Grn, Paddle, PR, PK2 (1LEK9)
- LUMAPRO LUMAPRO Incandescent Exit Sign with Emergency Lights (6CGL8)
- LUMAPRO LUMAPRO ABS LED Exit Sign (35GW98)
- FULHAM Exit Sign, Red Letter, 2 Faces (FHEX26R)
- Lumapro Exit Signs with Lights