Shop All Emergency Lights
Lumapro
Emergency Light, 8-7/8in. H, 5.4W, Incand
Mfr # 40CP79
Zoro # G3711919
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Input Voltage 120/277V AC
- Lamp Watts - Emergency Lighting and Exit Signs 5.4 W
- Lighting Technology Incandescent
- Output Voltage 6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 40CP79
- Zoro # G3711919
- UPC # 190735579732
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 8 1/8 in |
Width | 5 3/8 in |
Height | 8 7/8 in |
Overall Length | 8 1/4 in |
Overall Width | 5 1/2 in |
Overall Height | 9 in |
Recommended Mounting Height | 10 ft |
Manufacturers Warranty Length | 2 yr |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 5.4 W, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Acid, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 10.8 W, Output Voltage 6 V DC, Width 5 3/8 in, Length 8 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6071-001D)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Black and White Glass (23130-BLWH)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/840/CVG)
- LUMAPRO Emergency Light, 7-1/2in. H, 5.4W, Incand (40CP80)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- LUMAPRO LUMAPRO 2 LED Lamps, Emergency Light (19L031)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL2)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Wet Location Remote Head (CORD)
- Lumapro Emergency Lights