Shop All Emergency Lights
Lumapro
Emergency Light, 7-1/2in. H, 5.4W, Incand
Mfr # 40CP80
Zoro # G3777439
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Input Voltage 120/277V AC
- Lamp Watts - Emergency Lighting and Exit Signs 5.4 W
- Lighting Technology Incandescent
- Output Voltage 6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 40CP80
- Zoro # G3777439
- UPC # 190735579749
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 7 1/4 in |
Width | 4 3/4 in |
Height | 7 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 4 3/4 in |
Overall Length | 7 1/4 in |
Recommended Mounting Height | 10 ft |
Overall Height | 7 1/2 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 5.4 W, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Acid, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 10.8 W, Output Voltage 6 V DC, Width 4 3/4 in, Length 7 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 54 to 55 Watts, 1 or 2 Lamps, Electronic Ballast (IOPA-2P32-N)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- STREAMLIGHT Stinger LED Hl - 120/Dc Pb - Purple (75482)
- LUMAPRO Emergency Light, 8-7/8in. H, 5.4W, Incand (40CP79)
- LUMAPRO LUMAPRO 2 LED Lamps, Emergency Light (19L031)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL2)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- COMPASS Emergency Light, LED, Shielded, Wet Loc (CU2SO)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- Lumapro Emergency Lights