Shop All Automotive Fuses
Lumapro
Electronic Flasher, Variable Load, EF42
Mfr # 2FNF4
Zoro # G2356855
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Load
- Number of Terminals 2
- Flash Rate Per Minute 1 to 20
- Standards DOT, RoHS Compliant, SAE J1690, SAE J590b, SAE J945
- Voltage Rating 11-15V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2FNF4
- Zoro # G2356855
- UPC # 190735573129
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Height | 2 7/16 in |
Overall Length | 1 3/16 in |
Overall Width | 1 3/16 in |
Details
Item | Automotive Flasher |
Type | Variable Load |
Number of Terminals | 2 |
Flash Rate Per Minute | 1 to 20 |
Standards | DOT, RoHS Compliant, SAE J1690, SAE J590b, SAE J945 |
Voltage Rating | 11-15V DC |
Flash Rate per Minute | 60 to 120 |
Housing Material | Plastic |
Current Rating | 45 A |
Mount Type | Plug In |
Product Type | Flasher Relay |
Number of Connectors | 2 |
Flashes per Minute | 60 to 120 |
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 2, Current Rating 45 A, Housing Material Plastic, Mount Type Plug In, Overall Height 2 7/16 in, Overall Length 1 3/16 in, Overall Width 1 3/16 in, Product Type Flasher Relay, Standards DOT, RoHS Compliant, SAE J1690, SAE J590b, SAE J945
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 907 10 SS)
- MERSEN Fuse, GDL Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3)
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- GROTE Soleniod Swith, 12V, 100A (82-0312)
- Lumapro Automotive Fuses