Shop All Automotive Fuses
Lumapro
Electronic Flasher, Variable Load, EF33RL
Mfr # 2FNF1
Zoro # G3253266
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Rate Per Minute 1 to12
- Voltage Rating 11-15V DC
- Number of Terminals 3
- Standards DOT, RoHS Compliant, SAE J1690, SAE J590b, SAE J945
- Type Variable Load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2FNF1
- Zoro # G3253266
- UPC # 190735573099
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Width | 1 5/16 in |
Overall Height | 1 7/8 in |
Details
Item | Automotive Flasher |
Flash Rate Per Minute | 1 to12 |
Voltage Rating | 11-15V DC |
Number of Terminals | 3 |
Standards | DOT, RoHS Compliant, SAE J1690, SAE J590b, SAE J945 |
Type | Variable Load |
Flash Rate per Minute | 1 to12 |
Housing Material | Plastic |
Product Type | Flasher Relay |
Current Rating | 20 A |
Flashes per Minute | 60 to 120 |
Mount Type | Plug In |
Number of Connectors | 3 |
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 3, Current Rating 20 A, Housing Material Plastic, Mount Type Plug In, Overall Height 1 7/8 in, Overall Width 1 5/16 in, Product Type Flasher Relay, Standards DOT, RoHS Compliant, SAE J1690, SAE J590b, SAE J945
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN (55636101)
- MILTON INDUSTRIES 1" x .687 I.D. Brass Hole Ferrule (1654-7)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- BLUE SEA SYSTEMS Blue Sea 5113 125A Class T Fuse (5113)
- Lumapro Fuses