Shop All Automotive Fuses
Lumapro
Electronic Flasher, Variable Load, EF32H
Mfr # 2FNE6
Zoro # G3045201
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT, RoHS Compliant, SAE J1690, Class A, SAE J590, SAE J945
- Type Variable Load
- Voltage Rating 11-15V DC
- Flash Rate Per Minute 1 to12
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2FNE6
- Zoro # G3045201
- UPC # 190735573051
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Height | 2 1/16 in |
Overall Length | 1 3/16 in |
Overall Width | 1 3/16 in |
Details
Item | Automotive Flasher |
Standards | DOT, RoHS Compliant, SAE J1690, Class A, SAE J590, SAE J945 |
Type | Variable Load |
Voltage Rating | 11-15V DC |
Flash Rate Per Minute | 1 to12 |
Number of Terminals | 2 |
Flash Rate per Minute | 1 to12 |
Housing Material | Plastic |
Mount Type | Plug In |
Flashes per Minute | 60 to 120 |
Product Type | Flasher Relay |
Current Rating | 25 A |
Number of Connectors | 2 |
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 2, Current Rating 25 A, Housing Material Plastic, Mount Type Plug In, Overall Height 2 1/16 in, Overall Length 1 3/16 in, Overall Width 1 3/16 in, Product Type Flasher Relay, Standards DOT, RoHS Compliant, SAE J1690, Class A, SAE J590, SAE J945
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-500-EC)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- EATON BUSSMANN Automotive Fuse, MAX Series, 70A, 32V DC, Non-Indicating (MAX-70)
- Lumapro Fuses