Shop All Automotive Fuses
Lumapro
Electronic Flasher, Variable Load, EF32
Mfr # 2FNE5
Zoro # G1746753
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Rate Per Minute 1 to12
- Voltage Rating 11-15V DC
- Standards DOT, RoHS Compliant, SAE J1690, SAE J590b, SAE J945
- Type Variable Load
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2FNE5
- Zoro # G1746753
- UPC # 190735573044
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Width | 1 5/16 in |
Overall Height | 1 7/8 in |
Details
Item | Automotive Flasher |
Flash Rate Per Minute | 1 to12 |
Voltage Rating | 11-15V DC |
Standards | DOT, RoHS Compliant, SAE J1690, SAE J590b, SAE J945 |
Type | Variable Load |
Number of Terminals | 2 |
Flash Rate per Minute | 1 to12 |
Housing Material | Plastic |
Current Rating | 25 A |
Product Type | Flasher Relay |
Mount Type | Plug In |
Flashes per Minute | 60 to 120 |
Number of Connectors | 2 |
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 2, Current Rating 25 A, Housing Material Plastic, Mount Type Plug In, Overall Height 1 7/8 in, Overall Width 1 5/16 in, Product Type Flasher Relay, Standards DOT, RoHS Compliant, SAE J1690, SAE J590b, SAE J945
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, MT212 Track Included (PSM19A24DAS)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504G)
- ALLEN BRADLEY ALLEN BRADLEY 1769-OW8I (1769-OW8I)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- Lumapro Fuses