Shop All Automotive Fuses
Lumapro
Electronic Flasher, Variable Load, EF23
Mfr # 2FNE2
Zoro # G2911982
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 3
- Flash Rate Per Minute 1 to10
- Type Variable Load
- Standards DOT, RoHS Compliant, SAE J1690, SAE J590, SAE J945
- Voltage Rating 22 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 2FNE2
- Zoro # G2911982
- UPC # 190735573013
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Width | 1 1/4 in |
Overall Height | 2 in |
Details
Item | Automotive Flasher |
Number of Terminals | 3 |
Flash Rate Per Minute | 1 to10 |
Type | Variable Load |
Standards | DOT, RoHS Compliant, SAE J1690, SAE J590, SAE J945 |
Voltage Rating | 22 to 30V DC |
Flash Rate per Minute | 1 to10 |
Housing Material | Plastic |
Mount Type | Plug In |
Number of Connectors | 3 |
Flashes per Minute | 60 to 120 |
Product Type | Flasher Relay |
Current Rating | 12 A |
Description
Automotive Flasher, Voltage Rating 22 to 30V DC, Flashes per Minute 60 to 120, Number of Connectors 3, Current Rating 12 A, Housing Material Plastic, Mount Type Plug In, Overall Height 2 in, Overall Width 1 1/4 in, Product Type Flasher Relay, Standards DOT, RoHS Compliant, SAE J1690, SAE J590, SAE J945
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- BATTERY DOCTOR Start/Ignition Panel, Silver, Copper (20280)
- Lumapro Fuses