Shop All Automotive Fuses
Lumapro
Electronic Flasher, Alternating, EF30A
Mfr # 2FNE4
Zoro # G0411327
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Rate Per Minute 1 to 7
- Voltage Rating 11-15V DC
- Standards DOT, RoHS Compliant, SAE J1054, SAE J1690
- Number of Terminals 3
- Type Alternating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2FNE4
- Zoro # G0411327
- UPC # 190735573037
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Width | 1 1/8 in |
Overall Length | 1 1/8 in |
Overall Height | 2 1/16 in |
Details
Item | Automotive Flasher |
Flash Rate Per Minute | 1 to 7 |
Voltage Rating | 11-15V DC |
Standards | DOT, RoHS Compliant, SAE J1054, SAE J1690 |
Number of Terminals | 3 |
Type | Alternating |
Flash Rate per Minute | 1 to 7 |
Housing Material | Plastic |
Current Rating | 15 A |
Flashes per Minute | 60 to 120 |
Number of Connectors | 3 |
Product Type | Flasher Relay |
Mount Type | Plug In |
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 3, Current Rating 15 A, Housing Material Plastic, Mount Type Plug In, Overall Height 2 1/16 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Product Type Flasher Relay, Standards DOT, RoHS Compliant, SAE J1054, SAE J1690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1/2 In, Straight (TCF050-40AL)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- DRYCONN Small Waterproof Wire Connector, PK150 (62146)
- MIDWEST FASTENER 15/32"-32 Black Dress Nuts 1 12PK (65363)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- BLUE SEA SYSTEMS Blue Sea 5196 MRBF Surface Mount 3 Circuit Fuse Block - Common Source (5196)
- Lumapro Fuses