Shop All Automotive Fuses
Lumapro
Electronic Flasher, Alternating, EF3012A
Mfr # 2FNE3
Zoro # G3003926
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Alternating
- Standards DOT, RoHS Compliant, SAE J1054, Class A, SAE J1690, Class A
- Number of Terminals 3
- Voltage Rating 11-15V DC
- Flash Rate Per Minute 1 to12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 2FNE3
- Zoro # G3003926
- UPC # 190735573020
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Overall Height | 2 7/16 in |
Overall Length | 1 3/16 in |
Overall Width | 1 3/16 in |
Details
Item | Automotive Flasher |
Type | Alternating |
Standards | DOT, RoHS Compliant, SAE J1054, Class A, SAE J1690, Class A |
Number of Terminals | 3 |
Voltage Rating | 11-15V DC |
Flash Rate Per Minute | 1 to12 |
Flash Rate per Minute | 1 to12 |
Housing Material | Plastic |
Number of Connectors | 3 |
Flashes per Minute | 60 to 120 |
Product Type | Flasher Relay |
Current Rating | 25 A |
Mount Type | Plug In |
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 3, Current Rating 25 A, Housing Material Plastic, Mount Type Plug In, Overall Height 2 7/16 in, Overall Length 1 3/16 in, Overall Width 1 3/16 in, Product Type Flasher Relay, Standards DOT, RoHS Compliant, SAE J1054, Class A, SAE J1690, Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- CHAINFLEX Data Cable, PUR, 0.41 in dia, Window Gray (CF211PUR020802)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- LUMAPRO Electronic Flasher, Variable Load, EF32RL (2FNE7)
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- Lumapro Automotive Fuses