Shop All Wet Location Lights
This Product is Discontinued
Lumapro
Dust Resistant Fixture, F17T8 (Discontinued)
Mfr # 6GAL3
Zoro # G2250026
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Lamp Quantity 2
- Lamp Type F17T8
- Ballast Type Electronic
- Ambient Temp. Range 0 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 6GAL3
- Zoro # G2250026
- UPC # 190735584446
- Country of Origin Unknown
- Category Wet Location Lights
Dimensions
Nominal Width | 6 3/8 in |
Nominal Length | 2 ft |
Nominal Height | 4 21/64 in |
Overall Width | 6 3/8 in |
Overall Length | 26 3/8 in |
Overall Height | 4 3/8 in |
Description
2 ft, Lens Shape Tube-Style, Max. Fixture Wattage 34 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type T8, LED Replacement For 2 Lamp T8, Bulb Included No, Dimmable No, V3218F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.