Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 55 uF, 240V, Round
Mfr # 30UJ98
Zoro # G8565943
original price:
$23.41
19% off
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 55
- Capacitor Voltage 240VAC
- For Use With 150, 400W HPS CWA
- Diameter 1 3/4 in
- Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumapro
- MFR # 30UJ98
- Zoro # G8565943
- UPC # 190735576847
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 5/8 in |
Length | 11 11/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 55 |
Capacitor Voltage | 240VAC |
For Use With | 150, 400W HPS CWA |
Capacitor Lamp Type | High-Pressure Sodium |
Item | Dry-Film HID Capacitor |
Shape | ROUND |
Standards | UL/CUL |
Temp. Range | 105 Degrees C |
Includes | Appropriate Leads and/or Resistors Where Required |
Terminals | Wire Leads |
Voltage | 240V AC |
Max. Case Temp. | 221 Degrees F |
Brand and Series | LumaPro(R) |
Description
LumaPro(R), Dry-Film HID Capacitor, High Pressure Sodium Bulb Type, 55 MFD Rating, 240V AC, 1 3/4 in Diameter, 4 5/8 in Height, 11 11/16 in Length, For Use With 150, 400W HPS CWA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Headlamp, LED, 300/1 lm, SOS Output Mode (HS2-MV-A-BK)
- SATCO 25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V (S3374)
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm (41-2621)
- FEIT ELECTRIC 5-6IN DIMMABLE RECESSED (LEDR56/927CA)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 300V, Round (30UK12)
- LUMAPRO Dry-Film HID Capacitor, 26 uF, 330V, Round (30UK07)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- ADVANCE Dry-Film HID Capacitor, 26 uF, 330V, Round (7C260P33R)
- Lumapro HID Capacitors