Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 55 uF, 120V, Round
Mfr # 30UK24
Zoro # G8566171
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 55
- Capacitor Voltage 120VAC
- For Use With 150W HPS Reactor
- Diameter 1 3/4 in
- Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK24
- Zoro # G8566171
- UPC # 190735577097
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 5/8 in |
Length | 11 11/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 55 |
Capacitor Voltage | 120VAC |
For Use With | 150W HPS Reactor |
Capacitor Lamp Type | High-Pressure Sodium |
Item | Dry-Film HID Capacitor |
Shape | ROUND |
Includes | Appropriate Leads and/or Resistors Where Required |
Standards | UL/CUL |
Temp. Range | 105 Degrees C |
Max. Case Temp. | 221 Degrees F |
Brand and Series | LumaPro(R) |
Voltage | 120V AC |
Terminals | Wire Leads |
Shop By | Closeouts |
Description
LumaPro(R), Dry-Film HID Capacitor, High Pressure Sodium Bulb Type, 55 MFD Rating, 120V AC, 1 3/4 in Diameter, 4 5/8 in Height, 11 11/16 in Length, For Use With 150W HPS Reactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Larson Electronics GVP-24-2L-LED-120-277-56K 120 - 277V AC Vapor Proof LED 2 ft. Light for Outdoor Applications; 5600K (GVP-24-2L-LED-120-277-56K)
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- LITEZALL Pivot Work Light with Telescopic Magnet (LA-WRKTELE-8/32)
- LUMAPRO Dry-Film HID Capacitor, 20 uF, 120V, Round (30UK29)
- LUMAPRO Dry-Film HID Capacitor, 22.5uF, 300V, Round (30UK19)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 10 uF, 400V, Round (30UJ99)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- ADVANCE Dry-Film HID Capacitor, 14 uF, 120V, Round (7C140L12RA)
- Lumapro HID Capacitors