Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 5 uF, 300V, Round
Mfr # 30UK16
Zoro # G8566101
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 5
- Capacitor Voltage 300VAC
- For Use With 50W HPS, 35W MH Hx
- Diameter 1 3/8 in
- Height 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK16
- Zoro # G8566101
- UPC # 190735577011
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/8 in |
Height | 3 1/4 in |
Length | 9 1/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 5 |
Capacitor Voltage | 300VAC |
For Use With | 50W HPS, 35W MH Hx |
Capacitor Lamp Type | High-Pressure Sodium |
Includes | Appropriate Leads and/or Resistors Where Required |
Standards | UL/CUL |
Shape | ROUND |
Item | Dry-Film HID Capacitor |
Temp. Range | 105 Degrees C |
Voltage | 300V AC |
Terminals | Wire Leads |
Max. Case Temp. | 221 Degrees F |
Brand and Series | LumaPro(R) |
Description
LumaPro(R), Dry-Film HID Capacitor, High Pressure Sodium Bulb Type, 5 MFD Rating, 300V AC, 1 3/8 in Diameter, 3 1/4 in Height, 9 1/16 in Length, For Use With 50W HPS, 35W MH Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- ILC Replacement for Ushio Ush-102dh replacement light bulb lamp (USH-102DH USHIO)
- SATCO 25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V (S2411)
- TRESCO LIGHTING Tresco 6 Port Mounting Block (TRANS-MNT-BL)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 20 uF, 120V, Round (30UK29)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- ILC Replacement For ADVANCE 7C280S40 (WW-R054-9)
- Lumapro HID Capacitors