Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 26 uF, 330V, Round
Mfr # 30UK07
Zoro # G8566013
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 26
- Capacitor Voltage 330VAC
- For Use With 400W PS SCWA
- Diameter 1 3/4 in
- Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK07
- Zoro # G8566013
- UPC # 190735576922
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 5/8 in |
Length | 11 11/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 26 |
Capacitor Voltage | 330VAC |
For Use With | 400W PS SCWA |
Capacitor Lamp Type | High-Pressure Sodium, Metal Halide |
Standards | UL/CUL |
Shape | ROUND |
Includes | Appropriate Leads and/or Resistors Where Required |
Temp. Range | 105 Degrees C |
Item | Dry-Film HID Capacitor |
Brand and Series | LumaPro(R) |
Terminals | Wire Leads |
Voltage | 330V AC |
Max. Case Temp. | 221 Degrees F |
Shop By | Closeouts |
Description
LumaPro(R), Dry-Film HID Capacitor, High Pressure Sodium, Metal Halide Bulb Type, 26 MFD Rating, 330V AC, 1 3/4 in Diameter, 4 5/8 in Height, 11 11/16 in Length, For Use With 400W PS SCWA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- ILC Replacement for Osram Sylvania HNS S 11W G23 replacement light bulb lamp (HNS S 11W G23 OSRAM SYLVANIA)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 20 uF, 120V, Round (30UK29)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 400V, Round (30UK26)
- LUMAPRO Dry-Film HID Capacitor, 22.5uF, 300V, Round (30UK19)
- LUMAPRO Dry-Film HID Capacitor, 24 uF, 400V, Round (30UK01)
- ADVANCE Oil-Filled HID Capacitor, 24 uF, 480V, Oval (MD2409-000)
- Lumapro HID Capacitors