Shop All HID Capacitors
Lumapro
Dry-Film HID Capacitor, 24 uF, 400V, Round
Mfr # 30UK01
Zoro # G8565961
original price:
$32.25
10% off
new price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MFD Rating 24
- Capacitor Voltage 400VAC
- For Use With 400W MH CWA
- Diameter 1 3/4 in
- Height 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 30UK01
- Zoro # G8565961
- UPC # 190735576861
- Country of Origin China
- Category HID Capacitors
Dimensions
Diameter | 1 3/4 in |
Height | 4 5/8 in |
Length | 11 11/16 in |
Details
Capacitor Item | Dry-Film HID Capacitor |
MFD Rating | 24 |
Capacitor Voltage | 400VAC |
For Use With | 400W MH CWA |
Capacitor Lamp Type | Metal Halide |
Item | Dry-Film HID Capacitor |
Temp. Range | 105 Degrees C |
Includes | Appropriate Leads and/or Resistors Where Required |
Shape | ROUND |
Standards | UL/CUL |
Terminals | Wire Leads |
Voltage | 400V AC |
Brand and Series | LumaPro(R) |
Max. Case Temp. | 221 Degrees F |
Description
LumaPro(R), Dry-Film HID Capacitor, Metal Halide Bulb Type, 24 MFD Rating, 400V AC, 1 3/4 in Diameter, 4 5/8 in Height, 11 11/16 in Length, For Use With 400W MH CWA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Eleanor Architectural Grade PVC Pierced Ceiling Medallion, Black, 18"OD x 6 7/8"ID x 1/2"P (CMPP18EASBL)
- SATCO 13W BR40 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V (S11779)
- ILC Replacement For CEC INDUSTRIES 623 BAYONET BASE BA15S SINGLE CONTACT 10PK (10PAK:WW-EYKG-5)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 2700K Warm White Dimmable E26 Base 12-Pack (LR21425-12PK)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- LUMAPRO Dry-Film HID Capacitor, 22.5uF, 300V, Round (30UK19)
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- LUMAPRO Dry-Film HID Capacitor, 16 uF, 300V, Round (30UK12)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- LUMAPRO Dry-Film HID Capacitor, 20 uF, 120V, Round (30UK29)
- ADVANCE Dry-Film HID Capacitor, 8 uF, 300V, Round (7C080L30RA)
- Lumapro HID Capacitors